Search Results for "28155 EMERSON PROFESSIONAL TOOLS LLC"

1-20 of 2000
28155 - Greenlee

Slug-Splitter SC® Die 1/2" Conduit Size

  • MFR Part #: 28155
  • Total Availability: 1
  • Manufacturer: Greenlee
  • Find: Similar Items
  • Pkg Sizes: 1 ($39.11) ·
28155 - Greenlee Textron

Total Availability: In Stock

13156C - Platinum Tools

Punchdown Tool With 110 Blade, Black;Yellow Color, Neverdull(TM) 110 Blade Includes, Ergonomic Comfort Grip Handle Special Features

  • MFR Part #: 13156C
  • Total Availability: 2
  • Manufacturer: Platinum Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($241.00) ·
13156C - Nsi Industries

Total Availability: In Stock

100054C - Platinum Tools

Crimp Tool, Crimp and Trim System Application, Black (Blade);Blue (Handle), For Use With Ez-RJ12/11 Connectors and All Other RJ45, RJ12 and RJ11 Modular Plug Connectors Except Amp;Ez-RJ45 CAT5E Connectors;Ez-RJ45 CAT6 Connectors;Ez-RJ45 Crimp & Trim System;Ez-RJ45 Shielded CAT5E Connectors, Straight Handle Type, Insulated, Steel (Die Head) Material, Built-In Cutter and Stripper For Flat and Round Cable;Full Surface to Surface Contact Delivers Uniform Crimp Force

  • MFR Part #: 100054C
  • Total Availability: 2
  • Manufacturer: Platinum Tools
  • Find: Similar Items
  • Pkg Sizes: 1 ($123.81) ·
100054C - Nsi Industries

Total Availability: In Stock

C12N - Nsi

The Easy-Twist C12-N 50-Count Pack Of Nylon Closed-End Wire Connectors Are Designed For Use On Pre-Insulated Wires In The 12-10 Awg Size Range. They’Re Ul-Certified As Self-Extinguishing and Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Closed-End Nylon Connector Features An Internal Metal Crimp Sleeve That Can Be Tightened Over Twisted Pre-Insulated Wires to Form A Safe and Secure Join. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to

  • MFR Part #: C12-N
  • Total Availability: 100
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 50 ($33.00) ·
C12N - Nsi Industries

Total Availability: In Stock

C8N - Nsi

The Easy-Twist C8-N 40-Count Pack Of Nylon Closed-End Wire Connectors Are Designed For Use On Pre-Insulated Wires In The 16-10 Awg Size Range. They’Re Ul-Certified As Self-Extinguishing and Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Closed-End Nylon Connector Features An Internal Metal Crimp Sleeve That Can Be Tightened Over Twisted Pre-Insulated Wires to Form A Safe and Secure Join. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to

  • MFR Part #: C8-N
  • Available from manufacturer.
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 30 ($32.10) ·
C8N - Nsi Industries

Total Availability: Available from manufacturer.

SB1408S - Nsi

The Easy-Twist SB1408S 50-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 14-8 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.

  • MFR Part #: SB1408S
  • Available from manufacturer.
SB1408S - Nsi Industries

Total Availability: Available from manufacturer.

SB1808 - Nsi

The Easy-Twist SB1808 50-Count Pack Of Copper Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-8 Awg Size Range. The Simple Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.

  • MFR Part #: SB1808
  • Total Availability: 8,897
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 50 ($39.30) ·
SB1808 - Nsi Industries

Total Availability: In Stock

SB1810S - Nsi

The Easy-Twist SB1810S 100-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-10 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.

  • MFR Part #: SB1810S
  • Total Availability: 100,100
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 100 ($9.60) ·
SB1810S - Nsi Industries

Total Availability: In Stock

PIWC2C - Nsi

Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Yellow Insulation Color, 2 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.63 LB/Ea

  • MFR Part #: PIWC-2-C
  • Nacogdoches Availability: 1,000
  • Total Availability: 19,800
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 100 ($43.92) ·
PIWC2C - Nsi Industries

Available now at Nacogdoches: In Stock

Total Availability: In Stock

PIWC4C - Nsi

Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Clear Insulation Color, 4 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.81 LB/Ea

  • MFR Part #: PIWC-4-C
  • Total Availability: 75
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 75 ($41.32) ·
PIWC4C - Nsi Industries

Total Availability: In Stock

PIWC6C - Nsi

Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Purple Insulation Color, 6 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.78 LB/Ea

  • MFR Part #: PIWC-6-C
  • Total Availability: 2,400
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 50 ($43.10) ·
PIWC6C - Nsi Industries

Total Availability: In Stock

15003C - Platinum Tools

Prostrip 20 Wire Stripper

  • MFR Part #: 15003C
  • Total Availability: 3
  • Manufacturer: Platinum Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($75.40) ·
15003C - Nsi Industries

Total Availability: In Stock

10711C - Platinum Tools

Pro Drywall Saw, 160 MM;6-1/4 In Blade Length, High Carbon Steel Blade Material, Black;Yellow Color, Plastic;Plywood Cutting Material, Polypropylene;Thermoplastic Elastomer Handle Material, 1-1/2 In;38 MM Overall Depth, 14 In;356 MM Overall Length, 3-7/8 In;99 MM Overall Width, Heavy Duty Handle Special Features, 6.1 Oz Weight

  • MFR Part #: 10711C
  • Total Availability: 4
  • Manufacturer: Platinum Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($73.88) ·
10711C - Nsi Industries

Total Availability: In Stock

WWCRSJ - Nsi

The Easy-Twist WWC-R-SJ 100-Count Small Jar Of Red Winged Wire Connectors Are Designed For Use On Copper Wires In The 22-6 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Swept-Back Wing Design and Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere El

  • MFR Part #: WWC-R-SJ
  • Total Availability: 1,200
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 100 ($19.34) ·
WWCRSJ - Nsi Industries

Total Availability: In Stock

WCGC - Nsi

The Easy-Twist WC-G-C 100-Count Carton Of Standard-Style Grey Wire Connectors Are Designed For Use On Copper Wires In The 22-14 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to Connect

  • MFR Part #: WC-G-C
  • Total Availability: 11,000
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 100 ($7.58) ·
WCGC - Nsi Industries

Total Availability: In Stock

WWCGRSJ - Nsi

The Easy-Twist WWC-GR-SJ 100-Count Small Jar Of Green Winged Wire Connectors Are Designed For Grounding Copper Wires In The 14-12 Awg Size Range. They Have A Hole In The Top Designed For A Through-Wire and Are Made Of Flame-Retardant Thermoplastic. The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Swept-Back Wing Design and Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You

  • MFR Part #: WWC-GR-SJ
  • Total Availability: 79
WWCGRSJ - Nsi Industries

Total Availability: In Stock

WWCTD - Nsi

The Easy-Twist WWC-T-D Bulk 30, 000-Count Fibre Drum Of Tan Winged Wire Connectors Are Designed For Use On Copper Wires In The 22-10 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Swept-Back Wing Design and Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or An

  • MFR Part #: WWC-T-D
  • Available from manufacturer.
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 30,000 ($5,298.00) ·
WWCTD - Nsi Industries

Total Availability: Available from manufacturer.

WWCGRC - Easy-Twist

The Easy-Twist WWC-GR-C 100-Count Carton Of Green Winged Wire Connectors Are Designed For Grounding Copper Wires In The 14-12 Awg Size Range. They Have A Hole In The Top Designed For A Through-Wire and Are Made Of Flame-Retardant Thermoplastic. The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Swept-Back Wing Design and Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need

  • MFR Part #: WWC-GR-C
  • Total Availability: 99
  • Manufacturer: Easy-Twist
  • Find: Similar Items
  • Pkg Sizes: 1 ($22.84) ·
WWCGRC - Nsi Industries

Total Availability: In Stock

WWCYCJ - Nsi

The Easy-Twist WWC-Y-CJ 100-Count Small Jar Of Yellow Winged Wire Connectors Are Designed For Use On Copper Wires In The 18-10 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Swept-Back Wing Design and Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywher

  • MFR Part #: WWC-Y-CJ
  • Total Availability: 1,600
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 100 ($15.65) ·
WWCYCJ - Nsi Industries

Total Availability: In Stock

28155 - Greenlee

Slug-Splitter SC® Die 1/2" Conduit Size

MFR Part #:
28155
Manufacturer:
Greenlee
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($39.11)
13156C - Platinum Tools

Punchdown Tool With 110 Blade, Black;Yellow Color, Neverdull(TM) 110 Blade Includes, Ergonomic Comfort Grip Handle Special Features

MFR Part #:
13156C
Manufacturer:
Platinum Tools
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
4 Each ($241.00)
100054C - Platinum Tools

Crimp Tool, Crimp and Trim System Application, Black (Blade);Blue (Handle), For Use With Ez-RJ12/11 Connectors and All Other RJ45, RJ12 and RJ11 Modular Plug Connectors Except Amp;Ez-RJ45 CAT5E Connectors;Ez-RJ45 CAT6 Connectors;Ez-RJ45 Crimp & Trim System;Ez-RJ45 Shielded CAT5E Connectors, Straight Handle Type, Insulated, Steel (Die Head) Material, Built-In Cutter and Stripper For Flat and Round Cable;Full Surface to Surface Contact Delivers Uniform Crimp Force

MFR Part #:
100054C
Manufacturer:
Platinum Tools
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($123.81)
C12N - Nsi

The Easy-Twist C12-N 50-Count Pack Of Nylon Closed-End Wire Connectors Are Designed For Use On Pre-Insulated Wires In The 12-10 Awg Size Range. They’Re Ul-Certified As Self-Extinguishing and Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Closed-End Nylon Connector Features An Internal Metal Crimp Sleeve That Can Be Tightened Over Twisted Pre-Insulated Wires to Form A Safe and Secure Join. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to

MFR Part #:
C12-N
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
100 Each
Pkg Sizes:
50 Each ($33.00)
C8N - Nsi

The Easy-Twist C8-N 40-Count Pack Of Nylon Closed-End Wire Connectors Are Designed For Use On Pre-Insulated Wires In The 16-10 Awg Size Range. They’Re Ul-Certified As Self-Extinguishing and Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Closed-End Nylon Connector Features An Internal Metal Crimp Sleeve That Can Be Tightened Over Twisted Pre-Insulated Wires to Form A Safe and Secure Join. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to

MFR Part #:
C8-N
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
30 Each ($32.10)
SB1408S - Nsi

The Easy-Twist SB1408S 50-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 14-8 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.

MFR Part #:
SB1408S
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($15.60)
SB1808 - Nsi

The Easy-Twist SB1808 50-Count Pack Of Copper Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-8 Awg Size Range. The Simple Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.

MFR Part #:
SB1808
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
8,897 Each
Pkg Sizes:
50 Each ($39.30)
SB1810S - Nsi

The Easy-Twist SB1810S 100-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-10 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.

MFR Part #:
SB1810S
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
100,100 Each
Pkg Sizes:
100 Each ($9.60)
PIWC2C - Nsi

Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Yellow Insulation Color, 2 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.63 LB/Ea

MFR Part #:
PIWC-2-C
Manufacturer:
Nsi
Local Availability:
In Stock
Total Availability:
19,800 Each
Pkg Sizes:
100 Each ($43.92)
PIWC4C - Nsi

Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Clear Insulation Color, 4 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.81 LB/Ea

MFR Part #:
PIWC-4-C
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
75 Each
Pkg Sizes:
75 Each ($41.32)
PIWC6C - Nsi

Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Purple Insulation Color, 6 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.78 LB/Ea

MFR Part #:
PIWC-6-C
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
2,400 Each
Pkg Sizes:
50 Each ($43.10)
15003C - Platinum Tools

Prostrip 20 Wire Stripper

MFR Part #:
15003C
Manufacturer:
Platinum Tools
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
4 Each ($75.40)
10711C - Platinum Tools

Pro Drywall Saw, 160 MM;6-1/4 In Blade Length, High Carbon Steel Blade Material, Black;Yellow Color, Plastic;Plywood Cutting Material, Polypropylene;Thermoplastic Elastomer Handle Material, 1-1/2 In;38 MM Overall Depth, 14 In;356 MM Overall Length, 3-7/8 In;99 MM Overall Width, Heavy Duty Handle Special Features, 6.1 Oz Weight

MFR Part #:
10711C
Manufacturer:
Platinum Tools
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
4 Each ($73.88)
WWCRSJ - Nsi

The Easy-Twist WWC-R-SJ 100-Count Small Jar Of Red Winged Wire Connectors Are Designed For Use On Copper Wires In The 22-6 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Swept-Back Wing Design and Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere El

MFR Part #:
WWC-R-SJ
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
1,200 Each
Pkg Sizes:
100 Each ($19.34)
WCGC - Nsi

The Easy-Twist WC-G-C 100-Count Carton Of Standard-Style Grey Wire Connectors Are Designed For Use On Copper Wires In The 22-14 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to Connect

MFR Part #:
WC-G-C
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
11,000 Each
Pkg Sizes:
100 Each ($7.58)
WWCGRSJ - Nsi

The Easy-Twist WWC-GR-SJ 100-Count Small Jar Of Green Winged Wire Connectors Are Designed For Grounding Copper Wires In The 14-12 Awg Size Range. They Have A Hole In The Top Designed For A Through-Wire and Are Made Of Flame-Retardant Thermoplastic. The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Swept-Back Wing Design and Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You

MFR Part #:
WWC-GR-SJ
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
79 Each
Pkg Sizes:
1 Each ($51.37)
WWCTD - Nsi

The Easy-Twist WWC-T-D Bulk 30, 000-Count Fibre Drum Of Tan Winged Wire Connectors Are Designed For Use On Copper Wires In The 22-10 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Swept-Back Wing Design and Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or An

MFR Part #:
WWC-T-D
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
30,000 Each ($5,298.00)
WWCGRC - Easy-Twist

The Easy-Twist WWC-GR-C 100-Count Carton Of Green Winged Wire Connectors Are Designed For Grounding Copper Wires In The 14-12 Awg Size Range. They Have A Hole In The Top Designed For A Through-Wire and Are Made Of Flame-Retardant Thermoplastic. The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Swept-Back Wing Design and Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need

MFR Part #:
WWC-GR-C
Manufacturer:
Easy-Twist
Local Availability:
Out Of Stock
Total Availability:
99 Each
Pkg Sizes:
1 Each ($22.84)
WWCYCJ - Nsi

The Easy-Twist WWC-Y-CJ 100-Count Small Jar Of Yellow Winged Wire Connectors Are Designed For Use On Copper Wires In The 18-10 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Swept-Back Wing Design and Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywher

MFR Part #:
WWC-Y-CJ
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
1,600 Each
Pkg Sizes:
100 Each ($15.65)

Begin Live Chat